This item is Discontinued.

Trademark Fine Art Funked Up Art 'Witch Ride' Canvas Art, 30x47 ALI34751-C3047GG

Funked Up Art 'Witch Ride' Canvas Art, 30x47 (Discontinued)

  • Mfr # ALI34751-C3047GG
  • Zoro # G001431312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI34751-C3047GG
Zoro #
G001431312
UPC #
192664253929
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Funked Up Art

Description

  • Artist: Funked Up Art
  • Subject: Animals
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an orange and black cat in the center of the frame.

Ive never thought of myself as an "artist"... .. Im just a gal having fun playing with bits of paper and paint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.