This item is Discontinued.

Trademark Fine Art Fusion Idol Arts 'Inner Tranquility' Canvas Art, 35x47 ALI34855-C3547GG

Fusion Idol Arts 'Inner Tranquility' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI34855-C3547GG
  • Zoro # G001430711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI34855-C3547GG
Zoro #
G001430711
UPC #
192664258085
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Fusion Idol Arts
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Figurative

Description

  • Artist: Fusion Idol Arts
  • Subject: Figurative
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dark scene with the face of buddha on the left.

Fusion Idol Arts encompasses the creations of New Mexico artist Christopher Beikmann. Beikmanns work is truly an East meets West global fusion of imagery and ideas. His digital artworks are unique in that he has traveled the world photographing flora, fauna, religious idols, and architecture to create many of his original collage works. Each collage is digitally created from layering and painting photography with hand illustration.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.