This item is Discontinued.

Trademark Fine Art Fusion Idol Arts 'Manifestation Of Mind' Canvas Art, 22x32 ALI34777-C2232GG

This item is Discontinued.

Trademark Fine Art

Fusion Idol Arts 'Manifestation Of Mind' Canvas Art, 22x32 (Discontinued)

Mfr # ALI34777-C2232GG
Zoro # G001433927
UPC # 192664254957
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34777-C2232GG
Zoro #
G001433927
UPC #
192664254957
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Artist
Fusion Idol Arts
Subject
Figurative
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Fusion Idol Arts
  • Subject: Figurative
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a buddha in a green floral scene.

Fusion Idol Arts encompasses the creations of New Mexico artist Christopher Beikmann. Beikmanns work is truly an East meets West global fusion of imagery and ideas. His digital artworks are unique in that he has traveled the world photographing flora, fauna, religious idols, and architecture to create many of his original collage works. Each collage is digitally created from layering and painting photography with hand illustration.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.