This item is Discontinued.

Trademark Fine Art Gabi Ger 'Burning Energies' Canvas Art, 22x32 ALI34780-C2232GG

Gabi Ger 'Burning Energies' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI34780-C2232GG
  • Zoro # G001434528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI34780-C2232GG
Zoro #
G001434528
UPC #
192664255077
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Subject
Abstract
Artist
Gabi Ger
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gabi Ger
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful abstract paint scene.

I am an Hungarian-born Israeli artist. I live and work in the center of Tel Aviv. I am so lucky, because my livelihood and my favorite activity is one and the same. When I paint, time and space are disappearing. The only existing reality is the action and interaction between me, the materials, paints, colors, and shapes. I like to use vivid, bright colors. I love the varieties of shapes, sizes, colors. I work quickly and vigorously. I work dynamically, but as part of my working method, after a few days I bring out the picture again to emphasize/highlight certain details .

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.