Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Gail Goodwin 'Budding Romance' Canvas Art, 35x47 ALI34863-C3547GG

Gail Goodwin 'Budding Romance' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI34863-C3547GG
  • Zoro # G001431763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI34863-C3547GG
Zoro #
G001431763
UPC #
192664258405
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Artist
Gail Goodwin
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Gail Goodwin
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two kids sitting on a tire swing.

Digital photography and digital imaging, what sets Gail apart from her photoshop counterparts is her use of traditional techniques, transforming each photograph into an undeniably unique portrait. She paints every photograph by hand with transparent Marshall Oil Paints, giving the piece of art a translucent and classical quality. Each image allows you to be swept away to imagine a story behind it. Gails body of work has created photos bursting with love, power and fun that grows out of family and friendship. Her youthful subjects embody the spirit of freedom and the celebration to be ourselves. Her photos are a reminder to laugh, love and to embrace the gift of friendship and belonging.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.