This item is Discontinued.

Trademark Fine Art Gail Goodwin 'Kids On Porch' Canvas Art, 35x47 ALI35050-C3547GG

This item is Discontinued.

Trademark Fine Art

Gail Goodwin 'Kids On Porch' Canvas Art, 35x47 (Discontinued)

Mfr # ALI35050-C3547GG
Zoro # G001439080
UPC # 192664265885
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35050-C3547GG
Zoro #
G001439080
UPC #
192664265885
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Gail Goodwin
Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Gail Goodwin
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two kids putting on makeup on a porch.

Digital photography and digital imaging, what sets Gail apart from her photoshop counterparts is her use of traditional techniques, transforming each photograph into an undeniably unique portrait. She paints every photograph by hand with transparent Marshall Oil Paints, giving the piece of art a translucent and classical quality. Each image allows you to be swept away to imagine a story behind it. Gail�s body of work has created photos bursting with love, power and fun that grows out of family and friendship. Her youthful subjects embody the spirit of freedom and the celebration to be ourselves. Her photos are a reminder to laugh, love and to embrace the gift of friendship and belonging.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.