This item is Discontinued.

Trademark Fine Art Galloimages Online 'Horse Farm Barn Inside And Out' Canvas Art, 22x32 ALI34970-C2232GG

This item is Discontinued.

Trademark Fine Art

Galloimages Online 'Horse Farm Barn Inside And Out' Canvas Art, 22x32 (Discontinued)

Mfr # ALI34970-C2232GG
Zoro # G001430582
UPC # 192664262679
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI34970-C2232GG
Zoro #
G001430582
UPC #
192664262679
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Galloimages Online
Style
Modern & Contemporary
Subject
Architecture

Description

  • Artist: Galloimages Online
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a shot from the inside of a dark covered bridge.

Mark S. Perry (1955- ), has spent his entire life in Ohio. Born in the picturesque, historic river town of Marietta, Ohio, Mark was raised along the Ohio River in the small town of Belpre, OH. His interests were science and the arts throughout his education. Fascinated by his Dad�s Polaroid camera in the 60�s, Mark�s interest in photography was strong but life didn�t allow him to pursue photography with vigor until later in life. Mark attended and graduated from Ohio University in Athens, OH majoring in microbiology and completed the pre-medical technology program. He went on to become a registered medical technologist specializing in microbiology. His distinguished career in medicine has consisted of successful positions in management and diagnostic sales. Before devoting his free time to digital photography, Mark officiated high school and college baseball for 38 seasons which included experience officiating a Division III College World Series and professional baseball.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.