This item is Discontinued.

Trademark Fine Art Gauguin 'Entrance to the Village of Osny' Canvas Art, 18x24 AA01394-C1824GG

This item is Discontinued.

Trademark Fine Art

Gauguin 'Entrance to the Village of Osny' Canvas Art, 18x24 (Discontinued)

Mfr # AA01394-C1824GG
Zoro # G001331445
UPC # 194189217707
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01394-C1824GG
Zoro #
G001331445
UPC #
194189217707
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Gauguin
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Traditional

Description

  • Artist: Gauguin
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dirt path leading down the center of the frame.

Prominent Colors: White, Tan, Brown, Grey, Black

Eugene Henri Paul Gauguin� was a French�post-Impressionist�artist. Unappreciated until after his death, Gauguin is now recognized for his experimental use of color and�Synthetist�style that were distinctly different from�Impressionism. Toward the end of his life, he spent ten years in�French Polynesia, and most of his paintings from this time depict people or landscapes from that region.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.