This item is Discontinued.

Trademark Fine Art Gauguin 'Houses at Vaugirard' Canvas Art, 30x47 AA01396-C3047GG

This item is Discontinued.

Trademark Fine Art

Gauguin 'Houses at Vaugirard' Canvas Art, 30x47 (Discontinued)

Mfr # AA01396-C3047GG
Zoro # G001331582
UPC # 194189217806
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01396-C3047GG
Zoro #
G001331582
UPC #
194189217806
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Artist
Gauguin
Product Type
Gallery-Wrapped Canvas Art
Subject
Cityscape
Style
Traditional

Description

  • Artist: Gauguin
  • Subject: Cityscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the roofs of buildings under a gray sky.

Prominent Colors: Brown, Grey, Tan, White, Black, Green

Eugene Henri Paul Gauguin� was a French�post-Impressionist�artist. Unappreciated until after his death, Gauguin is now recognized for his experimental use of color and�Synthetist�style that were distinctly different from�Impressionism. Toward the end of his life, he spent ten years in�French Polynesia, and most of his paintings from this time depict people or landscapes from that region.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.