This item is Discontinued.

Trademark Fine Art Geoffrey Ansel Agrons 'La Nuit Americaine' Canvas Art, 26x32 ALI0002-C2632GG

This item is Discontinued.

Trademark Fine Art

Geoffrey Ansel Agrons 'La Nuit Americaine' Canvas Art, 26x32 (Discontinued)

Mfr # ALI0002-C2632GG
Zoro # G601338974
UPC # 886511252127
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI0002-C2632GG
Zoro #
G601338974
UPC #
886511252127
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Contemporary
Artist
Geoffrey Ansel Agrons

Description

  • Artist: Geoffrey Ansel Agrons
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rocky shoreline.

Geoffrey Ansel Agrons likes to explore the uneasy coexistence between human populations and the natural world. Using low light and long exposures, he captures environments in great detail in these (mostly) black and white photographs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.