This item is Discontinued.

Trademark Fine Art Georges Pierre Seurat 'La Rade de Grandcamp' Canvas Art, 24x32 BL01549-C2432GG

This item is Discontinued.

Trademark Fine Art

Georges Pierre Seurat 'La Rade de Grandcamp' Canvas Art, 24x32 (Discontinued)

Mfr # BL01549-C2432GG
Zoro # G801491288
UPC # 192055019998
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01549-C2432GG
Zoro #
G801491288
UPC #
192055019998
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Pointillism
Subject
Nautical
Product Type
Gallery-Wrapped Canvas Art
Artist
Georges Pierre Seurat

Description

  • Artist: Georges Pierre Seurat
  • Subject: Nautical
  • Style: Pointillism
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pointilist painting of sailboats on the ocean.

Georges Seurat was a French Post-Impressionist painter and draftsman. He is noted for his innovative use of drawing media and for devising the technique of painted known as pointillism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.