This item is Discontinued.

Trademark Fine Art Gigi Begin 'Hiding Fox' Canvas Art, 24x24 ALI35161-C2424GG

Gigi Begin 'Hiding Fox' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI35161-C2424GG
  • Zoro # G001438571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI35161-C2424GG
Zoro #
G001438571
UPC #
192664270315
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Style
Modern & Contemporary
Subject
Floral
Artist
Gigi Begin
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gigi Begin
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a fox on the right side of the frame with flowers around it.

The joy and inspiration realized when creating art has alway been present in Gigi�s personal endeavors and professional career. As a graduate from The Fashion Institute of Technology Gigi combined her keen sense of color and style with the craft of fashion design which led to a successful and rewarding career as a fashion designer. Inspired by the natural world Gigi began working with various media and found a fondness for painting on wooden surfaces. Blending her refined style with the rustic characteristics of the wood Gigi creates unique works of art that lend themselves to a broad range of decor and product applications. Inspired and ever curious, Gigi continues to seek new subject matter and surface to paint.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.