This item is Discontinued.

Trademark Fine Art Giuseppe Torre '06 Giugno' Canvas Art, 35x47 ALI0018-C3547GG

Giuseppe Torre '06 Giugno' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI0018-C3547GG
  • Zoro # G001340522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI0018-C3547GG
Zoro #
G001340522
UPC #
886511831384
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Landscape
Artist
Giuseppe Torre
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Giuseppe Torre
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black and white building viewed across a bridge in London at night.

"I love traveling, and I'm willing to work anywhere in the world to improve my skills and working with people who have the same passion. I am especially interested in landscapes and cityscapes, but I also love b&w portraits and astro photography. I'm a night-shooter, I love colors, the mood of the night light and I love to go with my tripod, alone in the dark." Giuseppe Torre

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.