This item is Discontinued.

Trademark Fine Art Giuseppe Torre 'Colors Glass' Canvas Art, 12x24 ALI35185-C1224GG

Giuseppe Torre 'Colors Glass' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI35185-C1224GG
  • Zoro # G001429081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35185-C1224GG
Zoro #
G001429081
UPC #
192664271268
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Style
Modern & Contemporary
Artist
Giuseppe Torre
Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Giuseppe Torre
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful glass on the ceiling of a large building.

I love traveling, and I'm willing to work anywhere in the world to improve my skills and working with people who have the same passion. I am especially interested in landscapes and cityscapes, but I also love b&w portraits and astro photography. I'm a night-shooter, I love the colors, the mood of the night light and i love to go with my tripod, alone in the dark

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.