This item is Discontinued.

Trademark Fine Art Giuseppe Torre 'Lachea Island' Canvas Art, 16x32 ALI35208-C1632GG

Giuseppe Torre 'Lachea Island' Canvas Art, 16x32 (Discontinued)

  • Mfr # ALI35208-C1632GG
  • Zoro # G001431886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI35208-C1632GG
Zoro #
G001431886
UPC #
192664272197
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Modern & Contemporary
Artist
Giuseppe Torre

Description

  • Artist: Giuseppe Torre
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large island in the center of the frame.

I love traveling, and I'm willing to work anywhere in the world to improve my skills and working with people who have the same passion. I am especially interested in landscapes and cityscapes, but I also love b&w portraits and astro photography. I'm a night-shooter, I love the colors, the mood of the night light and i love to go with my tripod, alone in the dark

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.