This item is Discontinued.

Trademark Fine Art Greg Simanson 'Africa Giraffe' Canvas Art, 18x24 ALI35588-C1824GG

Greg Simanson 'Africa Giraffe' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI35588-C1824GG
  • Zoro # G001436096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35588-C1824GG
Zoro #
G001436096
UPC #
192664287382
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Greg Simanson
Subject
Animals

Description

  • Artist: Greg Simanson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a giraffe looking away from the frame.

I am always experimenting. Any preconceived notion, to me, is restricting. My art has to come completely from within. Even with commissions, I negotiate to maintain a certain amount of freedom with the subject. The element of surprise is truly exciting and there is something empowering about not knowing what you are going to create. When you let it come directly from your soul it can�t be derived or planned. It is not surprising then, that this can be felt by the viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.