Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trademark Fine Art Greg Simanson 'Birdie 3' Canvas Art, 24x32 ALI35486-C2432GG

Greg Simanson 'Birdie 3' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI35486-C2432GG
  • Zoro # G001437253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI35486-C2432GG
Zoro #
G001437253
UPC #
192664283315
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Modern & Contemporary
Subject
Still Life
Artist
Greg Simanson
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Greg Simanson
  • Subject: Still Life
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a purple tree over a distressed background.

I am always experimenting. Any preconceived notion, to me, is restricting. My art has to come completely from within. Even with commissions, I negotiate to maintain a certain amount of freedom with the subject. The element of surprise is truly exciting and there is something empowering about not knowing what you are going to create. When you let it come directly from your soul it can�t be derived or planned. It is not surprising then, that this can be felt by the viewer.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.