This item is Discontinued.

Trademark Fine Art Gregory Constantine 'Dine Real Ancestors' Canvas Art, 16x24 ALI35441-C1624GG

Gregory Constantine 'Dine Real Ancestors' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI35441-C1624GG
  • Zoro # G001432715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35441-C1624GG
Zoro #
G001432715
UPC #
192664281502
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Typography
Artist
Gregory Constantine

Description

  • Artist: Gregory Constantine
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an artist quote on license plates.

Greg Constantine has always mixed humor with academic information of integrity in the lectures given during his 43 years as a professor of art at Andrews University, as well as dozens of off-campus presentations in the United States and Europe. During this same period, he directed 15 summer sessions to European museums and cathedrals. He journeyed an additional 19 times to Europe for his own enrichment or in connection with his several art exhibits and publication debuts. Constantine was born and raised in Windsor, Ontario, Canada, and earned his Bachelor of Arts from Andrews in 1960, then his Master of Fine Arts degree from Michigan State University in 1968. He has been referred to as an evangelist of art, but his mission is to introduce people to his world of art and artists, not necessarily to convert them into being artists.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.