Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trademark Fine Art Gregory Ohanlon 'Georgetown Waterfront' Canvas Art, 14x47 GO0007-C1447GG

Gregory Ohanlon 'Georgetown Waterfront' Canvas Art, 14x47 (Discontinued)

  • Mfr # GO0007-C1447GG
  • Zoro # G001518846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO0007-C1447GG
Zoro #
G001518846
UPC #
886511123816
Country of Origin
United States

Dimensions

Size
14 in x 47 in

Details

Subject
Landscape
Artist
Gregory O'Hanlon
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gregory O'Hanlon
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery wrapped art piece features a photograph of Georgetown.

Gregory O'Hanlon is attracted by shapes, patterns and textures found in the natural and man-made worlds. It is the co-existence and interaction between these environments, enhanced through the interplay of light and the changing seasons, that inspire his appreciation. Gregory's photographs capture forever the transitory alignment of these elements. A transformation occurs through a combination of specialized skill and creative vision. Subtle yet precise digital manipulation of the images shape the scene to reveal its essence.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.