This item is Discontinued.

Trademark Fine Art Guercino 'Pope Gregory Xv' Canvas Art, 24x32 AA00522-C2432GG

Guercino 'Pope Gregory Xv' Canvas Art, 24x32 (Discontinued)

  • Mfr # AA00522-C2432GG
  • Zoro # G001331889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00522-C2432GG
Zoro #
G001331889
UPC #
192055057570
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Style
Traditional
Artist
Guercino
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: Guercino
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a man sitting and looking at a book.

Giovanni Francesco Barbieri, born 1591 and died 1666, was an Italian painter in the Baroque style as well as a draftsman for the region of Emilia. His work was mostly active in the regions of Rome and Bologna. His early style was much more natural in comparison to his later work that can be describes as very classical.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.