This item is Discontinued.

Trademark Fine Art Guinness Brewery 'There's Nothing Like A Guinness III' Canvas Art, 35x47 GN0081-C3547GG

This item is Discontinued.

Trademark Fine Art

Guinness Brewery 'There's Nothing Like A Guinness III' Canvas Art, 35x47 (Discontinued)

Mfr # GN0081-C3547GG
Zoro # G001517795
UPC # 190836245864
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GN0081-C3547GG
Zoro #
G001517795
UPC #
190836245864
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
Guinness Brewery
Subject
Food & Beverage
Style
Vintage Advertisement

Description

  • Artist: Guinness Brewery
  • Subject: Food & Beverage
  • Style: Vintage Advertisement
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two fishermen in a boat with thought bubbles containing the same glass of beer and a caption that reads "Two minds with a single thought".

Guinness is an Irish dry stout that originated in the brewery of Arthur Guinness (1725�1803) at St. Jame�s Gate, Dublin. Guinness is one of the most successful beer brands worldwide. It is brewed in almost 60 countries and is available in over 120.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.