This item is Discontinued.

Trademark Fine Art Gustave Caillebotte 'Sailing Boats at Argenteuil' Canvas Art, 18x24 AA01714-C1824GG

This item is Discontinued.

Trademark Fine Art

Gustave Caillebotte 'Sailing Boats at Argenteuil' Canvas Art, 18x24 (Discontinued)

Mfr # AA01714-C1824GG
Zoro # G001338130
UPC # 194189230508
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01714-C1824GG
Zoro #
G001338130
UPC #
194189230508
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Gustave Caillebotte
Subject
Landscape
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Gustave Caillebotte
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white sail boats on a river.

Prominent Colors: White, Tan, Grey, Green, Black

Gustave Caillebotte was a French painter. Though he was a member of the Impressionists, he preferred a much more realistic style, and was noted for his early interest in photography as an art form.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.