This item is Discontinued.

Trademark Fine Art Hall Groat Ii 'Soccer Ball Abstract' Canvas Art, 18x24 ALI35632-C1824GG

This item is Discontinued.

Trademark Fine Art

Hall Groat Ii 'Soccer Ball Abstract' Canvas Art, 18x24 (Discontinued)

Mfr # ALI35632-C1824GG
Zoro # G001440819
UPC # 192664289140
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35632-C1824GG
Zoro #
G001440819
UPC #
192664289140
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Hall Groat Ii
Style
Mid-Century Modern
Subject
Sports
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Hall Groat Ii
  • Subject: Sports
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a soccer ball sitting in an abstract scene.

Painter Hall Groat II, professor and chair of Art and Design at SUNY Broome Community College, teaches foundation courses in painting, drawing, color theory, and computer graphics. Groat earned a master of fine arts degree in painting and drawing from City University of New York at Brooklyn, a bachelor of arts in art history, minoring in studio art at Binghamton University, and attended graduate and certificate programs at Buffalo State College, Syracuse University, and Savannah College of Art and Design. He also attended summer sessions at Chautauqua School of Art, Chautauqua, NY, and Vermont Studio Center in Johnson, Vt.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.