This item is Discontinued.

Trademark Fine Art Harriet Peck Taylor 'Sonoran Desert Glow' Canvas Art, 24x32 ALI35690-C2432GG

This item is Discontinued.

Trademark Fine Art

Harriet Peck Taylor 'Sonoran Desert Glow' Canvas Art, 24x32 (Discontinued)

Mfr # ALI35690-C2432GG
Zoro # G001435150
UPC # 192664291471
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35690-C2432GG
Zoro #
G001435150
UPC #
192664291471
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Landscape
Artist
Harriet Peck Taylor
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern

Description

  • Artist: Harriet Peck Taylor
  • Subject: Landscape
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a desert landscape full of bold color.

A critic once said of my art that �it pays tribute to a beautiful world.� Those words humble me and perfectly describe the driving force behind my work. I find endless inspiration and feel most alive when I�m far in the backcountry observing some of the wildlife you see in my art. These experiences and so many more are deeply etched into my psyche and fill me with awe and appreciation. I try to express the deep connection I feel towards animals and the raw, indescribable beauty of the natural world. Mine is not a naturalist�s realism but rather one of magic, joy, and wonder. It makes me so happy to be able to share my personal vision and hope it can resonate with some of you.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.