This item is Discontinued.

Trademark Fine Art Harro Maass 'Great Bustard' Canvas Art, 24x32 ALI35555-C2432GG

Harro Maass 'Great Bustard' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI35555-C2432GG
  • Zoro # G001432807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35555-C2432GG
Zoro #
G001432807
UPC #
192664286071
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Animals
Style
Natural Modern
Artist
Harro Maass
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Harro Maass
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large white bird in the center of a grassy scene.

Harro Maass graduated in 1962 from the Werkkunstschule of Graphic Design Krefeld, Germany. He has worked as a freelance illustrator since 1974 and started painting wildlife in 1987. Articles about him can be found in Wildlife Art Magazine (March/April 2003) and US Art (August 2000).

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.