This item is Discontinued.

Trademark Fine Art Henri Cross 'The Iles d'Or 1891-92' Canvas Art, 26x32 BL01242-C2632GG

This item is Discontinued.

Trademark Fine Art

Henri Cross 'The Iles d'Or 1891-92' Canvas Art, 26x32 (Discontinued)

Mfr # BL01242-C2632GG
Zoro # G001479628
UPC # 886511294165
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL01242-C2632GG
Zoro #
G001479628
UPC #
886511294165
Country of Origin
United States

Dimensions

Size
26 in x 32 in

Details

Style
Museum Masters
Product Type
Gallery-wrapped canvas art
Subject
Abstract
Artist
Henri Cross

Description

  • Artist: Henri Cross
  • Subject: Abstract
  • Style: Museum Masters
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery-wrapped art piece features a blue sea horizon.

Henri-Edmond Cross, born Henri-Edmond-Joseph Delacroix, was a French painter and printmaker. He is most acclaimed as a master of Neo-Impressionism, and he played an important role in shaping the second phase of that movement. He was very influential to Henri Matisse and many other artists, and his work was an instrumental influence in the development of Fauvism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.