This item is Discontinued.

Trademark Fine Art Henri Privat-Livemont 'Palais de la Femme' Canvas Art, 18x24 AA01724-C1824GG

This item is Discontinued.

Trademark Fine Art

Henri Privat-Livemont 'Palais de la Femme' Canvas Art, 18x24 (Discontinued)

Mfr # AA01724-C1824GG
Zoro # G001338789
UPC # 194189230904
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA01724-C1824GG
Zoro #
G001338789
UPC #
194189230904
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Subject
People
Artist
Henri Privat-Livemont

Description

  • Artist: Henri Privat-Livemont
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in white over a red background.

Prominent Colors: Tan, Orange, White, Brown, Yellow, Wine

Henri Privat-Livemont was an artist born in Schaerbeek, Brussels, Belgium. He is best known for his Art Nouveau posters. From 1883 to 1889, he worked and studied in the studios of Lemaire, Lavastre & Duvignaud. He, with Lemaire, created the decor of the Theatre Francais as well as the H�tel de Ville, Paris. He later moved back to Brussels, and worked on theaters and casinos there.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.