This item is Discontinued.

Trademark Fine Art Hilary Winfield 'Night Sky' Canvas Art, 24x47 ALI22844-C2447GG

Hilary Winfield 'Night Sky' Canvas Art, 24x47 (Discontinued)

  • Mfr # ALI22844-C2447GG
  • Zoro # G001414704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI22844-C2447GG
Zoro #
G001414704
UPC #
192055672582
Country of Origin
United States

Dimensions

Size
24 in x 47 in

Details

Subject
Abstract
Artist
Hilary Winfield
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern

Description

  • Artist: Hilary Winfield
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features orange streaks of paint running through a blue scene.

Hilary Winfield is an innovative,contemporary fine artist,creating from both intuition and from the energy and inspiration that she absorbs from the world around her. Originally from Washington,North Carolina,she relocated to Portland,Oregon approximately eleven years ago,awed by the amazing beauty of the Pacific Northwest.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.