This item is Discontinued.

Trademark Fine Art Hippie Hound Studios 'Brazilian Terrier 4' Canvas Art, 24x24 ALI44000-C2424GG

Hippie Hound Studios 'Brazilian Terrier 4' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI44000-C2424GG
  • Zoro # G001491866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI44000-C2424GG
Zoro #
G001491866
UPC #
193420272857
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Artist
Hippie Hound Studios
Style
Modern & Contemporary
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Hippie Hound Studios
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a portrait of a dog over a pink background.

Prominent Colors: Pink, Grey, Black, White, Tan, Brown, Wine

Western NC artist Lee Haigler Keller has always had a strong connection and love for animals. Her interest in art began with a love of drawing and painting as a young child. In the early 90�s she studied Fine Art at the community college level then Fine Art and Graphic Design at Appalachian State University in Boone, NC. She had a fear of being a �starving artist� and changed directions. She spent 17 years working in Occupational Therapy with special needs children before pursuing her dream of being a painter. In 2015 she set out with a 5 year plan of combining her love of art, animals and nature into her dream job. She achieved that dream, quit her �real job� and formed Hippie Hound Studios in less than a year! She has done hundreds of commissioned dog portraits which are collected worldwide. She has just began showing her art in galleries. Lee also helps various animal rescue organizations though donations of her art. She enjoys spending her spare time between the mountains and coasts of the Carolinas with her family and �pack� of rescue dogs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.