This item is Discontinued.

Trademark Fine Art Holli Conger 'Bon Voyage Cruise Ship' Canvas Art, 18x18 ALI47490-C1818GG

This item is Discontinued.

Trademark Fine Art

Holli Conger 'Bon Voyage Cruise Ship' Canvas Art, 18x18 (Discontinued)

Mfr # ALI47490-C1818GG
Zoro # G001522287
UPC # 194189032034
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI47490-C1818GG
Zoro #
G001522287
UPC #
194189032034
Country of Origin
United States

Dimensions

Size
18 in x 18 in

Details

Style
Modern & Contemporary
Artist
Holli Conger
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Holli Conger
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features "bon voyage: text with a cruise ship on the ocean.

Prominent Colors: Light Blue, Blue, White, Yellow, Red

Holli Conger has always loved art and during school, art projects were her favorite. In third grade, her art teacher presented her with a big green pencil case (which she still has today) for having the best drawing in the class. She went on to earn a degree in Graphic Design and Advertising and has been a professional artist for 20 years

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.