This item is Discontinued.

Trademark Fine Art Holli Conger 'Typography Photography 11' Canvas Art, 16x24 ALI47548-C1624GG

This item is Discontinued.

Trademark Fine Art

Holli Conger 'Typography Photography 11' Canvas Art, 16x24 (Discontinued)

Mfr # ALI47548-C1624GG
Zoro # G001461043
UPC # 194189034359
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI47548-C1624GG
Zoro #
G001461043
UPC #
194189034359
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Artist
Holli Conger

Description

  • Artist: Holli Conger
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract photograph of a collage of wood letterpress numerals.

Prominent Colors: Tan, Grey, Black, Brown, White

Holli Conger has always loved art and during school, art projects were her favorite. In third grade, her art teacher presented her with a big green pencil case (which she still has today) for having the best drawing in the class. She went on to earn a degree in Graphic Design and Advertising and has been a professional artist for 20 years

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.