This item is Discontinued.

Trademark Fine Art Homer Dodge Martin 'The Iron Mine Port Henry Ny' Canvas Art, 16x24 AA00370-C1624GG

This item is Discontinued.

Trademark Fine Art

Homer Dodge Martin 'The Iron Mine Port Henry Ny' Canvas Art, 16x24 (Discontinued)

Mfr # AA00370-C1624GG
Zoro # G101341184
UPC # 192055051561
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AA00370-C1624GG
Zoro #
G101341184
UPC #
192055051561
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Homer Dodge Martin
Subject
Landscape

Description

  • Artist: Homer Dodge Martin
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a hill next to calm water.

Homer Dodge Maritin, born 1836 and died 1897, was an American artist, known for his landscape paintings. Martin's works are in very important American Museums. He worked closely with the Hudson River School and other Albany painters of his acquaintance included George Boughton and Edward Gay.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.