This item is Discontinued.

Trademark Fine Art Hooshang Khorasani 'Subtle Color Storm 1' Canvas Art, 14x19 ALI35821-C1419GG

Hooshang Khorasani 'Subtle Color Storm 1' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI35821-C1419GG
  • Zoro # G001437086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI35821-C1419GG
Zoro #
G001437086
UPC #
192664296698
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Modern & Contemoporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Hooshang Khorasani
Subject
Abstract

Description

  • Artist: Hooshang Khorasani
  • Subject: Abstract
  • Style: Modern & Contemoporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful stripes on the right side of a gray abstract painting.

Hooshang is an internationally exhibited artist with working studios in Ruston, LA, and Orange County, CA. His art career began early � when a newspaper published one of his drawings at age 7. Enrollment in an arts-centered high school followed, then college and a BFA in painting. His early professional years included 12 years as a graphic designer and an award-winning illustrator of children's books. Since 1984, he has worked as a self-employed artist in America and on the Mediterranean coast in Spain. His paintings are displayed in private collections in Europe and across the United States as well as in several corporate collections. They are also part of the permanent collection of Lake Eustis (FL) Museum of Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.