This item is Discontinued.

Trademark Fine Art Hooshang Khorasani 'Touch Of Fuscia' Canvas Art, 18x24 ALI35831-C1824GG

This item is Discontinued.

Trademark Fine Art

Hooshang Khorasani 'Touch Of Fuscia' Canvas Art, 18x24 (Discontinued)

Mfr # ALI35831-C1824GG
Zoro # G001438359
UPC # 192664297107
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35831-C1824GG
Zoro #
G001438359
UPC #
192664297107
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemoporary
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art
Artist
Hooshang Khorasani

Description

  • Artist: Hooshang Khorasani
  • Subject: Floral
  • Style: Modern & Contemoporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features purple and yellow flowers in the center of an abstract scene.

Hooshang is an internationally exhibited artist with working studios in Ruston, LA, and Orange County, CA. His art career began early � when a newspaper published one of his drawings at age 7. Enrollment in an arts-centered high school followed, then college and a BFA in painting. His early professional years included 12 years as a graphic designer and an award-winning illustrator of children's books. Since 1984, he has worked as a self-employed artist in America and on the Mediterranean coast in Spain. His paintings are displayed in private collections in Europe and across the United States as well as in several corporate collections. They are also part of the permanent collection of Lake Eustis (FL) Museum of Art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.