This item is Discontinued.

Trademark Fine Art Howard Robinson 'Floral Home' Canvas Art, 35x47 ALI23957-C3547GG

Howard Robinson 'Floral Home' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI23957-C3547GG
  • Zoro # G001410195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23957-C3547GG
Zoro #
G001410195
UPC #
192055802392
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Architecture
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Howard Robinson

Description

  • Artist: Howard Robinson
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a house covered in flowers.

Described as the artistic master of adorable animals, both wild and tame that brim with personality, the kind that makes a person smile. Working in the Art Licensing industry for over 36 years his delightful images can be found reproduced and giving joy to many, on numerous products throughout the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.