This item is Discontinued.

Trademark Fine Art Ian Tornquist 'Livingston Avenue Bridge' Canvas Art, 12x19 ALI35910-C1219GG

This item is Discontinued.

Trademark Fine Art

Ian Tornquist 'Livingston Avenue Bridge' Canvas Art, 12x19 (Discontinued)

Mfr # ALI35910-C1219GG
Zoro # G001442868
UPC # 192664186562
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI35910-C1219GG
Zoro #
G001442868
UPC #
192664186562
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Architecture
Product Type
Gallery-Wrapped Canvas Art
Artist
Ian Tornquist
Style
Modern & Contemporary

Description

  • Artist: Ian Tornquist
  • Subject: Architecture
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a long metal bridge under a white sky.

I picked up a semi-decent camera just to annoy my daughter a couple years ago. She would always roll her eyes when my father originally would bring out his camera, then later on do the same to me. Then I decided to actually learn how to use the various settings on it and take some images of scenery starting w/ the Albany, NY skyline across the river at night.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.