This item is Discontinued.

Trademark Fine Art Irina Trzaskos Studio 'Street Fashion I' Canvas Art, 16x24 ALI21114-C1624GG

This item is Discontinued.

Trademark Fine Art

Irina Trzaskos Studio 'Street Fashion I' Canvas Art, 16x24 (Discontinued)

Mfr # ALI21114-C1624GG
Zoro # G001412427
UPC # 192055499226
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI21114-C1624GG
Zoro #
G001412427
UPC #
192055499226
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Mid-Century Modern
Product Type
Gallery-Wrapped Canvas Art
Artist
Irina Trzaskos Studio
Subject
People

Description

  • Artist: Irina Trzaskos Studio
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in red in the center of the frame.

Connecticut based artist, designer and illustrator, Irina Trzaskos, is best known for her elegant and colorful watercolor style. Her artwork is inspired by culture, art history and nature. She was born and grew up in Moldova. After earning her degree in Interior Design, Irina worked as an interior designer for a textile company, and as an administrator of one of the largest antique furniture importing companies, in Chisinau the capital of Moldova. In 2012 Irina moved to United States, following her heart and fulfilling her dream of becoming an artist.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.