This item is Discontinued.

Trademark Fine Art Istvan Nagy 'Under The Clouds' Canvas Art, 22x32 ALI36161-C2232GG

Istvan Nagy 'Under The Clouds' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI36161-C2232GG
  • Zoro # G501446458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36161-C2232GG
Zoro #
G501446458
UPC #
192664170141
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Artist
Istv�n Nagy

Description

  • Artist: Istv�n Nagy
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a path running down a grassy hill.

Istv�n Nagy was born in 1977 in Karcag, Hungary. He holds a Master�s degree from University of Debrecen, Hungary and a PhD degree in Computer Science from University of Twente, the Netherlands. Since 2006, he has worked as a scientist, with an unscientific artistic streak, in a large high-tech company headquartered in the Netherlands. As an autodidact photographer, Istv�n specializes in fine-art landscape and panoramic photography. In his photographic prints, characterized by compositions with simplicity and sense of space , he aims to capture and convey the many moods of near and distant sceneries, be that raw, dramatic, peaceful or just simply beautiful.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.