This item is Discontinued.

Trademark Fine Art Jack Wemp 'N Y Central Hudson' Canvas Art, 8x24 ALI36167-C824GG

Jack Wemp 'N Y Central Hudson' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI36167-C824GG
  • Zoro # G001447412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI36167-C824GG
Zoro #
G001447412
UPC #
192664170394
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Style
Traditional
Artist
Jack Wemp
Product Type
Gallery-Wrapped Canvas Art
Subject
Transportation

Description

  • Artist: Jack Wemp
  • Subject: Transportation
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a train running towards the right side of the frame.

Jack Wemp was born in Seattle, Washington in 1925. At the beginning of the Great Depression, his father moved the family to Vancouver, Canada. Encouraged by his artistically talented parents, Jack began to draw and paint at an early age and art was always his favorite school subject. In high school, he had the benefit of having a very talented and professional artist for an instructor. However, as much as an art career appealed to Jack, it seemed at the time, that a more stable career should be pursued.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.