This item is Discontinued.

Trademark Fine Art Jan Panico 'Some Like It Hot Cat' Canvas Art, 18x24 ALI36595-C1824GG

Jan Panico 'Some Like It Hot Cat' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI36595-C1824GG
  • Zoro # G001444930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI36595-C1824GG
Zoro #
G001444930
UPC #
192664319663
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
Jan Panico
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Jan Panico
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a white cat laying in front of a black fan.

Artist and cat fancier, Jan Panico, gives the term �cat lady� a whole new meaning. She found what would become both passion and life�s work as a young child. According to Jan, the path leading up to her career was paved early on. �The first childhood remembrance I have is of my first set of finger paints. I was hooked and have been involved in artistic endeavors ever since.� she says.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.