This item is Discontinued.

Trademark Fine Art Jane Wilson 'Antarctica' Canvas Art, 35x47 ALI36663-C3547GG

Jane Wilson 'Antarctica' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI36663-C3547GG
  • Zoro # G001451303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI36663-C3547GG
Zoro #
G001451303
UPC #
192664322243
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Animals
Artist
Jane Wilson

Description

  • Artist: Jane Wilson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two penguins standing in the center of a map.

Jane is a largely self-taught artist who originally studied printed textile design and worked for many years in the fashion industry. As a self-confessed Cartophile she has recently been combining her love of cartography and other vintage ephemera with her desire to paint. She has a large collection of old maps and vintage books and by using the antique paper and linen from badly deteriorated pieces she creates unique, contemporary works of art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.