This item is Discontinued.

Trademark Fine Art Janelle Nichol 'Just Smile' Canvas Art, 35x47 ALI36393-C3547GG

Janelle Nichol 'Just Smile' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI36393-C3547GG
  • Zoro # G001447306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36393-C3547GG
Zoro #
G001447306
UPC #
192664311605
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Janelle Nichol
Subject
People
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Janelle Nichol
  • Subject: People
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman in pink and purple in the center of the frame.

Janelle is a self-taught artist from Alberta, Canada. Her inspiration comes from her travels to Europe, her children and music as well as artists such as Claude Monet, Thomas Kinkade, and her favorite, Pino Daeni. She is always seeking new and unique techniques and is enjoys the endless possibilities with Mixed Media. Within the last few years she has moved into working with watercolors, and Fine Art paintings. A favorite series of collectors is her Inspirational Quotes collection which digitally combines her Mixed Media paintings and inspirational quotes.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.