This item is Discontinued.

Trademark Fine Art Janelle Penner 'May Your Days' Canvas Art, 10x24 WAP04442-C1024GG

Janelle Penner 'May Your Days' Canvas Art, 10x24 (Discontinued)

  • Mfr # WAP04442-C1024GG
  • Zoro # G001676560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP04442-C1024GG
Zoro #
G001676560
UPC #
192664422820
Country of Origin
United States

Dimensions

Size
10 in x 24 in

Details

Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Style
Modern Rustic
Artist
Janelle Penner

Description

  • Artist: Janelle Penner
  • Subject: Typography
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "may your days be merry and bright" beside a jar full of holly.

Janelle had found her inspiration from the natural beauty of the Pacific Northwest at an early age. Later in life, her inspiration came from every art form; from the early masters, to modern day graphics and advertising. Janelle is primarily self-taught, and has experimented with various mediums, though she usually works with combining traditional and digital arts. She currently lives in British Columbia, Canada, surrounded by a small forest of houseplants.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.