This item is Discontinued.

Trademark Fine Art Janneke Brinkman-Salentijn 'Paeonia' Canvas Art, 18x24 ALI36429-C1824GG

This item is Discontinued.

Trademark Fine Art

Janneke Brinkman-Salentijn 'Paeonia' Canvas Art, 18x24 (Discontinued)

Mfr # ALI36429-C1824GG
Zoro # G701451207
UPC # 192664313029
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI36429-C1824GG
Zoro #
G701451207
UPC #
192664313029
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Artist
Janneke Brinkman-Salentijn
Subject
Floral
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Janneke Brinkman-Salentijn
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large pink flower in the center of the frame.

Janneke Brinkman is one of the best-known illustrators of The Netherlands. Janneke�s beautiful and delicate watercolor flowers, butterflies, and birds have been used to illustrate calendars, greeting cards, and stationary for over twenty years. Janneke is originally a biologist, and her extensive knowledge of plants and flowers, and her love for all things nature, allow her to really make her paintings come to life. She studied with famous flower painters like Anne-Marie Evans, Anita Walsmith Sachs, and Elaine Searle, and has had her work exhibited all over the world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.