This item is Discontinued.

Trademark Fine Art Jason Shaffer 'Bike Parts' Canvas Art, 12x19 JS0022-C1219GG

This item is Discontinued.

Trademark Fine Art

Jason Shaffer 'Bike Parts' Canvas Art, 12x19 (Discontinued)

Mfr # JS0022-C1219GG
Zoro # G601525718
UPC # 191344284567
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JS0022-C1219GG
Zoro #
G601525718
UPC #
191344284567
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Jason Shaffer
Subject
Photography

Description

  • Artist: Jason Shaffer
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a close-up black and white photograph of a bicycle gear.

Jason is a contemporary photo artist that specializes in product, commercial, bicycle, portrait, wedding, and landscape photography. Jason�s professional career began in 2001. His first published photo was in 2002 � in a Goldwell Hair Products book of fashion photography (Project Glossy). Since then, Jason�s work has been displayed in multiple art galleries and published in a multitude of various publications.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.