This item is Discontinued.

Trademark Fine Art J.D. Mcfarlan 'El Mora, Pr' Canvas Art, 14x19 ALI36789-C1419GG

J.D. Mcfarlan 'El Mora, Pr' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI36789-C1419GG
  • Zoro # G001441168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI36789-C1419GG
Zoro #
G001441168
UPC #
192664327255
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Modern & Contemporary
Artist
J.D. Mcfarlan
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape

Description

  • Artist: J.D. Mcfarlan
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a hill on the right side of a blue scene.

I began my career as a photographer for my high school newspaper and went on to do portraits, weddings, and commercial photography. What eventually inspired me the most was scenics and nature. I have made photographs from Alaska to Europe to Africa. I have given a number of my shots a painted effect and also enjoy shooting scenes in infrared. I am graduate of The New York Institute of Photography and a member of the Georgia Professional Photographers Association. I own Berkshire Photography and am a member of the Tucker Arts Guild.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.