This item is Discontinued.

Trademark Fine Art Jean Baptiste Corot 'Souvenir of Montefontaine' Canvas., 24x32 BL0850-C2432GG

This item is Discontinued.

Trademark Fine Art

Jean Baptiste Corot 'Souvenir of Montefontaine' Canvas., 24x32 (Discontinued)

Mfr # BL0850-C2432GG
Zoro # G401510822
UPC # 886511104525
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0850-C2432GG
Zoro #
G401510822
UPC #
886511104525
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Landscape
Product Type
Gallery-wrapped canvas art
Style
Impressionism
Artist
Jean Baptiste Corot

Description

  • Artist: Jean Baptiste Corot
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a landscape of a lake and trees.

Jean Baptiste Corot was a French landscape painter and printmaker in etching. He is a pivotal figure in landscape painting and his vast output simultaneously references the Neo-Classical tradition and anticipates the plein-air innovations of Impressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.