This item is Discontinued.

Trademark Fine Art Jean Plout 'Queen Bee 8' Canvas Art, 8x24 ALI17391-C824GG

Jean Plout 'Queen Bee 8' Canvas Art, 8x24 (Discontinued)

  • Mfr # ALI17391-C824GG
  • Zoro # G001373865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI17391-C824GG
Zoro #
G001373865
UPC #
192055317421
Country of Origin
United States

Dimensions

Size
8 in x 24 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Artist
Jean Plout
Style
Modern & Contemporary

Description

  • Artist: Jean Plout
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a gray and black pattern scene.

I am for the most part a self taught painter, photographer and graphic artist. I have studied painting at the UWO in Oshkosh, WI, and have taken various art classes through the years. I painted for a home d�cor designer for 16 years, but am now on my own for the last 5 years.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.