This item is Discontinued.

Trademark Fine Art Jeff Tift 'Misty Aspen' Canvas Art, 22x32 ALI30307-C2232GG

Jeff Tift 'Misty Aspen' Canvas Art, 22x32 (Discontinued)

  • Mfr # ALI30307-C2232GG
  • Zoro # G001415541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI30307-C2232GG
Zoro #
G001415541
UPC #
192055897114
Country of Origin
United States

Dimensions

Size
22 in x 32 in

Details

Style
Natural Modern
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Jeff Tift

Description

  • Artist: Jeff Tift
  • Subject: Animals
  • Style: Natural Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an own sitting in a birch tree.

For more than a decade, wildlife artist Jeff Tift has dedicated himself to his passion portraying the natural beauty of the magnificent Pacific Northwest through his paintings. A native of Washington state, Jeff draws his inspiration from his surroundings, researching and studying the wildlife indigenous to his home. Jeffs relentless devotion to capturing the beauty of nature on canvas combined with his enormous talent has brought him remarkable success and recognition. His works have been represented in some of the most prestigious wildlife art exhibitions in the United States and Canada, and he is the proud recipient of the Best of Show award at the famed Pacific Rim Wildlife Show and the Peoples Choice Award at the Milwaukee Sports Show.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.