This item is Discontinued.

Trademark Fine Art Jenaya Jackson 'Spring Sentiments Pattern VIA' Canvas Art, 24x24 WAP11083-C2424GG

Jenaya Jackson 'Spring Sentiments Pattern VIA' Canvas Art, 24x24 (Discontinued)

  • Mfr # WAP11083-C2424GG
  • Zoro # G001695394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP11083-C2424GG
Zoro #
G001695394
UPC #
194189043627
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Style
Modern & Contemporary
Artist
Jenaya Jackson
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals

Description

  • Artist: Jenaya Jackson
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features pastel colored flowers over an off-white background.

Prominent Colors: White, Grey, Green, Tan

Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.